Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Square Box, Square
Mfr # 73151KBAR
Zoro # G510668599
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Length 4.668 in
- Width 4.668 in
- Depth 1-1/2 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 73151KBAR
- Zoro # G510668599
- UPC # 626463002339
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.668 in |
Width | 4.668 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Opening Shape | Square |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- MULBERRY Electrical Box, 59.8 cu in, Outlet Box, 3 Gang, Aluminum, Rectangular (30601)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- Hubbell Canada Electrical Boxes