Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Square Box, Square
Mfr # 72171KBAR
Zoro # G610751023
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Length 4-11/16 in
- Width 4-11/16 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 72171KBAR
- Zoro # G610751023
- UPC # 626463002308
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Opening Shape | Square |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- WAGO Connector, PK30 (221-613/K194-4045)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (233)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Outlet Box, 1 Gang, Steel (RU100W)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Galvanized Zinc, Rectangular (690)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- Hubbell Canada Electrical Boxes