Shop All Electrical Box Hardware
Hubbell Canada
Electrical Box, Square Box, Square
Mfr # 53171KBAR
Zoro # G410804530
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Box Type Square Box
- Depth 2-1/8 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 53171KBAR
- Zoro # G410804530
- UPC # 626463001950
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box Extension Ring |
Box Type | Square Box |
Opening Shape | Square |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- GAMPAK NIPPLE OFFSET RIGID 3/4"" (49021)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- NVENT HOFFMAN Pedestal Swivel, NOVAL Accessory, Aluminum (ASWV44)
- RACO Grounding Screw, NOVAL Accessory, Steel, Floor Box (998)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- Hubbell Canada Electrical Box Hardware