Shop All Electrical Box Hardware
Hubbell Canada
Electrical Box, Square Box, Square
Mfr # 53151KBAR
Zoro # G010804497
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Box Type Square Box
- Depth 1-1/2 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 53151KBAR
- Zoro # G010804497
- UPC # 626463001943
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box Extension Ring |
Box Type | Square Box |
Opening Shape | Square |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2520)
- HUBBELL Electrical Box Extension Ring, 1 Gang, Metallic (5406-0)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- Hubbell Canada Electrical Box Hardware