Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Outlet Box, 3 Gang, Plastic/Resin
Mfr # 2003R
Zoro # G110869594
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Plastic/Resin
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 2003R
- Zoro # G110869594
- UPC # 805035000113
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 3 |
Material | Plastic/Resin |
Color | Yellow |
Description
Hubbell 2023R Outlet Box, 3-Gang, Plastic/Resin, Yellow, Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gang, PVC (EZ48DNR)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- Hubbell Canada Electrical Boxes