Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Octagon
Mfr # OBEXBAR
Zoro # G511057873
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Width 4 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # OBEXBAR
- Zoro # G511057873
- UPC # 626463002933
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Opening Shape | Octagon |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 80A, 600V AC, Indicating (TCF80)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (125)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000-F)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- Hubbell Canada Electrical Boxes