Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Octagon
Mfr # 54171LBBAR
Zoro # G410668606
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Length 4 in
- Width 4 in
- Depth 2-1/8 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 54171LBBAR
- Zoro # G410668606
- UPC # 626463042977
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Opening Shape | Octagon |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (251)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- 0 Electrical Box, Equipment Box, 4 Gang, Plastic, Rectangular (WBXG-MP)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30263)
- Hubbell Canada Electrical Boxes