Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Metal, Octagon
Mfr # 54151MSBABAR
Zoro # G010859459
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Material Metal
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54151MSBABAR
- Zoro # G010859459
- UPC # 626463002032
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Material | Metal |
Opening Shape | Octagon |
Description
Tradeselect Octagonal Box, 4 in OAW, 1-1/2 in OAD, 4 in OAH, Metal Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- Hubbell Canada Electrical Boxes