Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Metal, Octagon
Mfr # 54151LBBAR
Zoro # G010861650
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Material Metal
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54151LBBAR
- Zoro # G010861650
- UPC # 626463002025
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Material | Metal |
Opening Shape | Octagon |
Description
Hubbell Octagonal Box, 4 in OAW, 1-1/2 in OAD, 4 in OAH, 2-Knockout, Metal Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- SCHNEIDER ELECTRIC Connector Set, Power Terminal Block (TMAT2PSET)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- BISSELL HOMECARE 523 Old Work Switch Box - 3 x 2.5 in. Deep (HO579755)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- Hubbell Canada Electrical Boxes