Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Metal, Octagon
Mfr # 54151LABAR
Zoro # G110840470
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Material Metal
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54151LABAR
- Zoro # G110840470
- UPC # 626463002018
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Material | Metal |
Opening Shape | Octagon |
Description
Hubbell Octagonal Box, 4 in OAW, 1-1/2 in OAD, 3-Knockout, Metal Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Green (HS357-S250-GREEN)
- SHIMPO Cable for 3030AN Sensor, 10 ft. L (CABLE-3030)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3C)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- SLIDERBOX Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB-1H)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- Hubbell Canada Electrical Boxes