Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Metal, Octagon
Mfr # 54151L50
Zoro # G310865419
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Material Metal
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 54151L50
- Zoro # G310865419
- UPC # 626463039854
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Material | Metal |
Opening Shape | Octagon |
Description
Tradeselect Octagonal Box, 4 in OAW, 1-1/2 in OAD, 4 in OAH, Metal Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- Hubbell Canada Electrical Boxes