Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Octagon Box, Metal, Octagon
Mfr # 54151KBAR
Zoro # G110840333
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Material Metal
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54151KBAR
- Zoro # G110840333
- UPC # 626463001981
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Octagon Box |
Material | Metal |
Opening Shape | Octagon |
Description
Hubbell Octagonal Box, 4 in OAW, 1-1/2 in OAD, 8-Knockout, Metal Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- Hubbell Canada Electrical Boxes