Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Non-Metallic, Round
Mfr # PRB57550WHCN
Zoro # G710804230
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Opening Shape Round
- Conduit Size 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # PRB57550WHCN
- Zoro # G710804230
- UPC # 805035053331
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | White |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (EVT-S06OR-TA)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (BH614RP)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- Hubbell Canada Electrical Boxes