Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, Steel
Mfr # 820DBAR
Zoro # G210869593
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 820DBAR
- Zoro # G210869593
- UPC # 626463000625
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Device Box |
Material | Steel |
Description
Hubbell Device Box Supply, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- WIREMOLD Electrical Box, Rectangular Box, 1 Gang, PVC, Rectangular (NMW2-D)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- Hubbell Canada Electrical Boxes