Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, Rectangular
Mfr # 3004LHUBAR
Zoro # G910802708
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Length 3 in
- Width 2 in
- Depth 3 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 3004LHUBAR
- Zoro # G910802708
- UPC # 626463042960
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 3 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- LEVITON Receptacle (T5632-HGW)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- PLUGMOLD OUTLET STRIP-8 48"" (PM48C)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- LASTPLAY NMR-PX-2 Waterproof Junction Box - Medium (LA3209497)
- WIREMOLD Junction Box, Round, Steel (1542D)
- WINNIE INDUSTRIES Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T (WTBOX232)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (B2588275)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- Hubbell Canada Electrical Boxes