Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, Rectangular
Mfr # 1504LLEUBAR
Zoro # G610804248
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Length 3 in
- Width 2-1/4 in
- Depth 2-1/2 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1504LLEUBAR
- Zoro # G610804248
- UPC # 626463020821
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2-1/4 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS100100)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- CANTEX Electrical Box, 36 cu in, Vapor Proof Box, 2 Gang, PVC, Square (EZ36DN-RG)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- Hubbell Canada Electrical Boxes