Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, Metal, Rectangular
Mfr # 1100LUBAR
Zoro # G110804519
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material Metal
- Length 3 in
- Width 2 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1100LUBAR
- Zoro # G110804519
- UPC # 626463020685
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Material | Metal |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- WIREMOLD Cordmate Ii Kit (C53)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- Hubbell Canada Electrical Boxes