Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, Metal, Rectangular
Mfr # 1004LUBAR
Zoro # G810804277
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material Metal
- Length 4 in
- Width 3 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 1004LUBAR
- Zoro # G810804277
- UPC # 626463020654
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 3 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Material | Metal |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (518)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- ABB Electrical Box, 21 cu in, Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, 55 cu in, Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- Hubbell Canada Electrical Boxes