Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, 2 Gang, Metal
Mfr # 2104LLEU2BAR
Zoro # G010840655
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Number of Gangs 2
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 2104LLEU2BAR
- Zoro # G010840655
- UPC # 626463020876
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Device Box |
Number of Gangs | 2 |
Material | Metal |
Description
Hubbell Device Box, 2-Gang, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- WIREMOLD Electrical Box, Outlet Box, 1 Gang (NM3)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30589)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDFK)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 6 Hole; White (300-3146E)
- Hubbell Canada Electrical Boxes