Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, 1 Gang, Rectangular
Mfr # 2104LLEUBAR
Zoro # G310804395
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Number of Gangs 1
- Length 3 in
- Width 2 in
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 2104LLEUBAR
- Zoro # G310804395
- UPC # 626463020869
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BG1)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (410)
- ABB Electrical Box, 21 cu in, Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (295)
- RACO Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- Hubbell Canada Electrical Boxes