Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Device Box, 1 Gang, Rectangular
Mfr # 2104LLEU50
Zoro # G710802304
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Number of Gangs 1
- Length 3 in
- Width 2 in
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 2104LLEU50
- Zoro # G710802304
- UPC # 626463039847
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- CANTEX Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC (EZ44TNR)
- VIVOTEK Electrical Box, Conduit Box, Round (AM-71B)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- Hubbell Canada Electrical Boxes