Shop All Electrical Box Covers
Hubbell Canada
Electrical Box Cover, Square, Duplex Receptacle
Mfr # 8371BAR
Zoro # G010823818
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Duplex Receptacle
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 8371BAR
- Zoro # G010823818
- UPC # 626463001790
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Duplex Receptacle |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JJN-10)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- Hubbell Canada Electrical Box Covers