Shop All Electrical Box Covers
Hubbell Canada
Electrical Box Cover, Octagon, Duplex Receptacle
Mfr # 54C65BAR
Zoro # G410823814
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54C65BAR
- Zoro # G410823814
- UPC # 626463000472
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Octagon |
Cover Type | Duplex Receptacle |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306B102)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- Hubbell Canada Electrical Box Covers