Shop All Electrical Box Covers
Hubbell Canada
Electrical Box Cover, 2 Gang, Polycarbonate, In-Use
Mfr # MM2420G
Zoro # G310869554
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use
- Width 5.43 in
- Depth 2-3/4 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # MM2420G
- Zoro # G310869554
- UPC # 50169917312
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.43 in |
Depth | 2-3/4 in |
Height | 5.54 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Stamped Steel, Blank (14340)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- Hubbell Canada Electrical Box Covers