Shop All Electrical Boxes
Hubbell Canada
Electrical Box, 21 cu in, Ceiling Box, Metal, Square
Mfr # 52151KBAR
Zoro # G310804258
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Ceiling Box
- Material Metal
- Depth 1-1/2 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 52151KBAR
- Zoro # G310804258
- UPC # 626463001837
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Ceiling Box |
Material | Metal |
Opening Shape | Square |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- ATD TOOLS ATD Tools ATD-364 120 Pc. Car Fuse Assortment (ATD-364)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- KILLARK Electrical Box, 28 cu in, FDCC Box, 1 Gang, Aluminum, Rectangular (FDCC-2)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- CANTEX Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC (EZ44TNR)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- Hubbell Canada Electrical Boxes