Shop All Electrical Boxes
Hubbell Canada
Electrical Box, 15 cu in, Ceiling Box, Octagon
Mfr # 54151LBAR
Zoro # G610634357
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 cu in
- Box Type Ceiling Box
- Depth 1-1/2 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 54151LBAR
- Zoro # G610634357
- UPC # 626463002001
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 15 cu in |
Box Type | Ceiling Box |
Opening Shape | Octagon |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- NATIONAL HARDWARE Galvanized Steel Box Rail Bracket (N104-638)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239BK)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- WIREMOLD Bx Out 1 Gng Deep Mtl Iv (B-3)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- Hubbell Canada Electrical Boxes