Shop All Electrical Boxes
Hubbell Canada
Electrical Box, 12.5 cu in, Device Box, Rectangular
Mfr # 1104KBAR
Zoro # G310668614
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Device Box
- Length 3 in
- Width 2 in
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1104KBAR
- Zoro # G310668614
- UPC # 626463000960
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Device Box |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- Hubbell Canada Electrical Boxes