Shop All Electrical Boxes
Hubbell Canada
Electrical Box, 12.5 cu in, Device Box, Metal, Rectangular
Mfr # 1104LRWUBAR
Zoro # G210804433
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Device Box
- Material Metal
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1104LRWUBAR
- Zoro # G210804433
- UPC # 626463020791
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Device Box |
Material | Metal |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- BELL OUTDOOR Electrical Box, 2 Gang, Non-Metallic, Rectangular (PDB77550GY)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- VIVOTEK Electrical Box, Conduit Box, Round (AM-71B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- Hubbell Canada Electrical Boxes