Shop All Electrical Boxes
Hubbell Canada
Electrical Box, 10 cu in, Device Box, Metal, Rectangular
Mfr # 1102LHUBAR
Zoro # G910802678
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 cu in
- Box Type Device Box
- Material Metal
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 1102LHUBAR
- Zoro # G910802678
- UPC # 626463020722
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Electrical Box |
Capacity | 10 cu in |
Box Type | Device Box |
Material | Metal |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 12 A (LC1D128F7)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (531)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- WIREMOLD Electrical Box, Switch Box, 2 Gang, Square (V5747-2)
- Hubbell Canada Electrical Boxes