Shop All Electrical Box Hardware
Hubbell Canada
Box Util Extsn 2-1/2x4x1-7/8in
Mfr # 1110RBAR
Zoro # G910804276
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2-1/2 in
- Box Type Utility Box
- Depth 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1110RBAR
- Zoro # G910804276
- UPC # 626463001226
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 2-1/2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box Extension Ring |
Box Type | Utility Box |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- RACO Low Voltage Partition Plate for Data Box, NOVAL Accessory, Steel, Partition (981)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- Hubbell Canada Electrical Box Hardware