Shop All Electrical Box Hardware
Hubbell Canada
Box Util Extn 2-1/2x4x1-7/8in
Mfr # 2020RBAR
Zoro # G010823832
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2-1/2 in
- Box Type Utility Box
- Depth 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 2020RBAR
- Zoro # G010823832
- UPC # 626463001516
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 2-1/2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box Extension Ring |
Box Type | Utility Box |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (K1005-509)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A12P10AL)
- CARLON Ceiling Box, Box Accessory, Non-Metallic, Ceiling Box (BH525A-UPC)
- Hubbell Canada Electrical Box Hardware