Shop All Electrical Boxes
Hubbell Canada
Box Electric Octgn 4x12in
Mfr # 56111BAR
Zoro # G910751044
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Depth 1/2 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 56111BAR
- Zoro # G910751044
- UPC # 626463002261
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1/2 in |
Details
Item | Electrical Box |
Opening Shape | Octagon |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (XTCE095F00TD)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- CARLON Electrical Box, Outlet Box, 1 Gang, Non-Metallic (SC100RR)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT (S1R8JNC8)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- Hubbell Canada Electrical Boxes