Shop All Electrical Box Hardware
Hubbell Canada
Box Bracket Mtg 2x3in, 2PK
Mfr # 9017C
Zoro # G910869565
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 9017C
- Zoro # G910869565
- UPC # 626463042236
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3 in |
Width | 2 in |
Details
Item | Electrical Box Mounting Bracket |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- RITTAL Security Lock, Enclosures (2418000)
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- CONTRX INDUSTRIES INC Contrx Tight Wire Kit (TAG KIT 001)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36A)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20)
- Hubbell Canada Electrical Box Hardware