Shop All Electrical Box Hardware
Hubbell Canada
Bar Hanger Electrical Box 16in
Mfr # 1060BAR
Zoro # G610534145
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 1060BAR
- Zoro # G610534145
- UPC # 626463000779
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 16 in |
Details
Item | Bar Hanger |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- RACO Box Partition, Box Accessory, Masonry (971)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- Hubbell Canada Electrical Box Hardware