Shop All Electrical Boxes
Hubbell Canada
4in X 2-18in Octago
Mfr # 54171LBAR
Zoro # G811057870
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Depth 2-1/8 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 54171LBAR
- Zoro # G811057870
- UPC # 626463002070
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Opening Shape | Octagon |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating (V7-6C37E9-036)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981FFN-CTN)
- CARLON Electrical Box, 48 cu in, Electrical Box, 2 Gang, PVC (B249B)
- REELCRAFT Junction Box, Explosion Proof (370200)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- Hubbell Canada Electrical Boxes