Shop All Electrical Boxes
Hubbell Canada
2in X 3in X 2-1/2in
Mfr # 2104LNUBAR
Zoro # G611057858
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Depth 2-1/2 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 2104LNUBAR
- Zoro # G611057858
- UPC # 626463020890
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Connector, 3-Pin (M50900)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (670RAC)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- NATIONAL HARDWARE Galvanized Steel Box Rail Bracket (N104-638)
- Hubbell Canada Electrical Boxes