Shop All Electrical Box Covers
Hubbell Canada
2-1/2in X 4in Cover Du
Mfr # 11C1BAR
Zoro # G110869518
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 11C1BAR
- Zoro # G110869518
- UPC # 626463000014
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Brown (HS364-S100-BROWN)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- Hubbell Canada Electrical Box Covers