Shop All Tool Balancer
Hubbell
Cable Saddle, 1-25Lb, w/Safety Clip, Steel
Mfr # CS-F1
Zoro # G804836949
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Clip
- Number of Pieces 1
- Product Type Cable Saddle
- Compatible Manufacturer Model Number BG-15
- Maximum Tool Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS-F1
- Zoro # G804836949
- UPC # 783246008619
- Country of Origin United States
- Category Tool Balancer
Details
Item | Cable Saddle |
Includes | Safety Clip |
Number of Pieces | 1 |
Product Type | Cable Saddle |
Compatible Manufacturer Model Number | BG-15 |
Maximum Tool Weight | 25 lb |
Minimum Tool Weight | 1 lb |
Material | Steel |
Description
Hanger Saddle .31-.59Dia Cbl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- Hubbell Tool Balancer