Shop All Sensor Cordsets & Receptacles
Hubbell
Cable Assy, Double Ended, 20A, 5 Ft, 4-Wire
Mfr # PH2304PB005
Zoro # G2912962
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PH2304PB005
- Zoro # G2912962
- UPC # 783585355061
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 5 ft |
Cord Length | 5 ft |
Conductor Size | #12 AWG #12 AWG, #10 AWG Neutral |
Outside Diameter | 0.71 0.75 |
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 5 ft, For Use With 2DZR8, 2DZR9, 2DZT1, 2DZT2, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle, 2DZV9 Tee, Jacket Type TC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- CAMOZZI Magnetic Proximity Reed Switch, T-Slot, 2 Wires With M8 Connector, 10-110Vdc, 10-230Vac (CST-250N)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- DELTANA Mortise Bolt Black (MB175U19)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- AMPHENOL Cordset Cable (056922-004)
- Hubbell Sensor Cordsets & Receptacles