Shop All Sensor Cordsets & Receptacles
Hubbell
Cable Assy, Double Ended, 20A, 25 Ft, 4-Wire
Mfr # PH2304PB025
Zoro # G2036553
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PH2304PB025
- Zoro # G2036553
- UPC # 783585355108
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 25 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 25 ft |
Cord Length | 25 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Outside Diameter | 0.75 |
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 25 ft, For Use With 2DZR8, 2DZR9, 2DZT1, 2DZT2, 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle, 2DZV9 Tee, Jacket Type TC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- Hubbell Sensor Cordsets & Receptacles