Shop All Sensor Cordsets & Receptacles
Hubbell
Cable Assy, Double Ended, 20A, 20 Ft, 6-Wire
Mfr # PH2306PB020
Zoro # G1972257
product price: $216.25
/ea
Free Shipping & Returns
$216.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PH2306PB020
- Zoro # G1972257
- UPC # 783585354958
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 20 ft |
Cord Length | 20 ft |
Outside Diameter | 0.77 |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 6, Number of Wires 6, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 20 ft, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle, 2DZW1, 2DZW2, 2DZW3, 2DZW4 Tee, Jacket Type TC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 40A, 600V AC, Nonindicating (TRS40R)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- Hubbell Sensors