Shop All Sensor Cordsets & Receptacles
Hubbell
Cable Assy, Double Ended, 20A, 20 Ft, 4-Wire
Mfr # PH2304PB020
Zoro # G2706566
Free Shipping & Returns
$186.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PH2304PB020
- Zoro # G2706566
- UPC # 783585355092
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 20 ft |
Cord Length | 20 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Outside Diameter | 0.75 |
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 20 ft, For Use With 2DZR8, 2DZR9, 2DZT1, 2DZT2, 2DZT8, 2DZT9, 2DZU1, 2DZU3, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle, 2DZV9 Tee, Jacket Type TC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA (TR-50222-04)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- Hubbell Sensors