Shop All Sensor Cordsets & Receptacles
Hubbell
Cable Assy, Double Ended, 20A, 15 Ft, 6-Wire
Mfr # PH2306PB015
Zoro # G0421303
product price: $206.25
/ea
Free Shipping & Returns
$206.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PH2306PB015
- Zoro # G0421303
- UPC # 783585354941
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 15 ft |
Cord Length | 15 ft |
Outside Diameter | 0.77 |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 6, Number of Wires 6, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 15 ft, For Use With 2DZU4, 2DZU5, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle, 2DZW1, 2DZW2, 2DZW3, 2DZW4 Tee, Jacket Type TC-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- TURCK Cordset Cable (WE-6208-203)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- Hubbell Sensor Cordsets & Receptacles