Shop All Voice & Data Communication Cabinets
Hubbell
Cabinet, 36in H, 20 in D, 19 Rack Units, Blk
Mfr # HSQ36
Zoro # G0934622
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 400 lbs.
- Rack Units 19
- Height 36.0 in
- Width 22.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HSQ36
- Zoro # G0934622
- UPC # 662620853161
- Country of Origin Canada
- Category Voice & Data Communication Cabinets
Dimensions
Height | 36.0 in |
Width | 22.62 in |
Depth | 20.33 in |
Overall Width | 26 3/8 in |
Overall Depth | 20 in |
Overall Height | 36 in |
Details
Item | Cabinet |
Mounting Style | Wall Mount |
Load Rating | 400 lbs. |
Rack Units | 19 |
Finish | Powder Coated |
Material | Steel |
Includes | Locking Door with Acrylic Sheet Window |
Product Type | Rack Enclosure |
Color | Black |
Standards | EIA/ECA-310-E |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 405 lb |
Description
Cabinet, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 36 in, Overall Width 26 3/8 in, Overall Depth 20 in, Overall Load Capacity 405 lb, Rack Units 19, Includes Locking Door with Acrylic Sheet Window, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- Hubbell Voice & Data Communication Cabinets