Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, Blk
Mfr # HBL6036
Zoro # G3301724
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Long
- For Use With 4 and 5-Wire Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL6036
- Zoro # G3301724
- UPC # 783585752563
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Overall Length | 5.288 in |
Details
Item | Weatherproof Boot |
Color | Black |
Type | Weatherproof Boot |
Material | Elastomer |
For Use With | 4 and 5-Wire Devices |
Compatible Device Current | 20 A, 30 A |
Minimum Operating Temperature | -40 Degrees C |
Maximum Operating Temperature | 75 Degrees C |
Compatible Device Wire Number | 4, 5 |
Resistance Properties | Moisture Resistant |
IP Rating | IP55 |
Product Type | Accessories |
Device Color | Black |
Accessory Type | Weatherproof Boot |
Moisture Resistance | IP55 |
Operating Temperatures | Maximum Continuous 75°C; Minimum -40°C (w/o impact) |
Item Type | Weatherproofing Boots |
Application | Long Boot for 20 and 30A 4 and 5-Wire |
Performance | Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) |
Style | For 4 and 5-Wire Devices |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Weatherproof Boot, Color Black, Compatible Device Current 20 A, 30 A, For Use With 4 and 5-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 4, 5, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 5.288 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- HUBBELL Closure Cap (PC520)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- Hubbell Plug & Connector Accessories