Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, Blk
Mfr # HBL6032
Zoro # G2530123
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastomer
- Boot Length Long
- For Use With 3-Wire Devices
- IP Rating IP55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL6032
- Zoro # G2530123
- UPC # 783585752518
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Overall Length | 5.288 in |
Details
Item | Weatherproof Boot |
Color | Black |
Material | Elastomer |
For Use With | 3-Wire Devices |
IP Rating | IP55 |
Maximum Operating Temperature | 75 Degrees C |
Compatible Device Current | 20 A |
Minimum Operating Temperature | -40 Degrees C |
Resistance Properties | Moisture Resistant |
Compatible Device Wire Number | 3 |
Moisture Resistance | IP55 |
Accessory Type | Weatherproof Boot |
Operating Temperatures | Maximum Continuous 75°C; Minimum -40°C (w/o impact) |
Device Color | Black |
Product Type | Accessories |
Description
Weatherproof Boot, Color Black, Compatible Device Current 20 A, For Use With 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 3, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 5.288 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- Hubbell Plug & Connector Accessories