Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, Blk
Mfr # HBL6024
Zoro # G3053766
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Long
- For Use With 2 and 3-Wire Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL6024
- Zoro # G3053766
- UPC # 783585753447
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Overall Length | 4.798 in |
Display Size | Standard Sized |
Description
Weatherproof Boot, Color Black, Compatible Device Current 15 A, For Use With 2 and 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 2, 3, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.798 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- HUBBELL Cover Assembly, Gray (CA3430)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- Hubbell Plug & Connector Accessories