Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, Blk
Mfr # HBL6023
Zoro # G2979137
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Short
- For Use With 2 and 3-Wire Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL6023
- Zoro # G2979137
- UPC # 783585752433
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Overall Length | 3.978 in |
Display Size | Standard Sized |
Description
Weatherproof Boot, Color Black, Compatible Device Current 15 A, For Use With 2 and 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 2, 3, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 3.978 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO342MQ225RB)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Cover Assembly, Gray (CA420)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- Hubbell Plug & Connector Accessories