Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, 15a
Mfr # HBL7490V
Zoro # G2875223
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- For Use With 2-Wire Devices
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7490V
- Zoro # G2875223
- UPC # 783585237497
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.42 in |
Display Size | Midget Sized Product |
Description
Weatherproof Boot, Color Black, For Use With 2-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed, Compatible Device Wire Number 2, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 2.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- HUBBELL Boot, Weatherproof (HBL6018)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- Hubbell Plug & Connector Accessories