Shop All Plug & Connector Accessories
Hubbell
Boot, Weatherproof, 15a
Mfr # HBL7440V
Zoro # G2325224
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- For Use With 3-Wire Devices
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7440V
- Zoro # G2325224
- UPC # 783585237220
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 1.87 in |
Width | 1.37 in |
Overall Length | 3.978 in |
Length | 1.87 in |
Dimensions | 1.87 in x 1.37 in x 1.87 in |
Display Size | Midget Sized Product |
Description
Weatherproof Boot, Color Black, Compatible Device Current 15 A, For Use With 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed, Compatible Device Wire Number 3, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 3.978 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- SIEMENS 115/230V-AC 2.4A AMP 30V-DC AC TO DC POWER SUPPLY (3RX9307-0AA00)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- Hubbell Plug & Connector Accessories